Check Availability
  • BESSEY 

    Sliding Arm Bar Clamp,4 Max. Jaw Opening (In.),550 Nominal Clamping Pressure

  • Item # 19C713
  • Mfr. Model # GS12-8K
Sliding Arm Bar Clamp,4 Max. Jaw Opening (In.),550 Nominal Clamping Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BESSEY® classiX® sliding arm bar clamp offers an abbreviated range of the most popular clamp performance characteristics for industrial applications. Standard swivel pads are field replaceable. All-steel light-duty bar clamp features a heat-treated, spatter-resistant spindle, swivel-tilting pressure pad, and a vibration-dampening design.
Show More Close
 

Technical Specifications

Item # 19C713
Mfr. Model # GS12-8K
UNSPSC #27112103
Catalog Page 835
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Sliding Arm Bar Clamp
Opening (In.) 4
Throat Depth (In.) 3-1/8
Load Capacity (Lb.) 550
Nominal Rail Size (In.) 5/8 x 19/64
Nominal Clamping Pressure 550
Spindle Dia. (In.) 0.55
Pad Type Swivel, Standard
Swivel Type Non-Replaceable
Swivel Pad (In.) 1
Screw Size (In.) 0.55
Max. Jaw Opening (In.) 4
Clamp Face (In.) 3/4 x 1-1/4
Bar Thickness (In.) 5/8
Bar Width (In.) 19/64
Bar Material Tempered Cold Drawn Forged Steel
Handle Length (In.) 3-5/32
Handle Material Tempered Drop-Forged Steel
Bar Size (In.) 9/32
Clamping Surface D (In.) 3/4
Clamping Surface W (In.) 1-1/4
Application Maintenance, Welding, Assembly And General Purpose Clamping
* This product's country of origin is subject to change

Compliance and Restrictions