Check Availability
  • BESSEY 

    Magnetic Pick-Up Tool, 35In

  • Item # 38ZD29
  • Mfr. Model # MPU-1
Magnetic Pick-Up Tool, 35In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 38ZD29
Mfr. Model # MPU-1
UNSPSC #27112109
Shipping Weight 2.1 lbs
Country of Origin India *
Item Magnetic Pick-Up Tool
Type Magnetic
Size 35"
Length 35"
Width 2-11/32"
Diameter 2-5/16"
Surface Size 3-9/64"
Extended Length 35"
Pickup Length 35"
Pull Capacity Not Rated
Lifting Capacity Not Rated
Material Steel
Handle Type Cushion Grip
Features Magnetic Disc On Tubular Shaft
Operation Manual
Application Picking Up Small Metal Parts, or Cleaning Up Metal Shavings
Assembly Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.