Check Availability
  • BERRYMAN PRODUCTS 

    Carburetor Cleaner, Liquid, 15 oz. Size

  • Item # 52HF60
  • Mfr. Model # 0116
Carburetor Cleaner, Liquid, 15 oz. Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52HF60
Mfr. Model # 0116
UNSPSC #47131828
Shipping Weight 1.01 lbs
Country of Origin USA *
Item Carburetor Cleaner
Type Liquid
Container Size 15 oz.
Boiling Point (F) 133
Freezing Point (F) 107
Dissolves Insoluble
For Use With Gasoline Engines
Application Cleans Fuel Injectors and Carburetors
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov