This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BERNZOMATIC 

    Flexible Lighter; Compact, Flexible, Easy To Use Wind Resistant Unit Produces an Adjustable Flame, B

  • Item # 3DPW3
  • Mfr. Model # BZLTR300R
  • (1)
Flexible Lighter; Compact, Flexible, Easy To Use Wind Resistant Unit Produces an Adjustable Flame, B

See alternate products available online.

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3DPW3
Mfr. Model # BZLTR300R
UNSPSC #12131707
Shipping Weight 0.43 lbs
Country of Origin Taiwan *
Item Flexible Lighter
Flame Temp. (Deg. F) 3200
Powered By Butane
Characteristics Compact, Flexible, Easy To Use Wind Resistant Unit Produces an Adjustable Flame, Built in Safety Lock, Viewing Window and a Light For Better Visability
Application Bendable and Shapeable For Lighting Pilot Lights, Igniting Grills, Starting Campfires and Lighting Candles
Standards Meets CPSC Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Gas.