Check Availability
  • Air Curtains
  • BERNER 

    Low Profile Air Curtain, 3 ft. 6" Max. Door Width, 7 ft. Max. Mount Ht., 54 dBA @ 10 Feet, 3300 fpm

  • Item # 6JGF8
  • Mfr. Model # SLC07-1042AC-G
Low Profile Air Curtain, 3 ft. 6" Max. Door Width, 7 ft. Max. Mount Ht., 54 dBA @ 10 Feet, 3300 fpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Air Curtains

• Units include all necessary controls
Stabilize environments and save energy by minimizing the loss of heat or air-conditioned air through open doorways, and effectively repel flying insects, dust, and pollutants. The curtains also eliminate the need for plastic-strip doors over walk-in coolers or food processing areas.
Low-Profile

• Hardwired Plunger door switch included Wall- or top-mount Unheated
Compact design for front and back entry doors. Units provide energy savings, comfort, and insect control.
UL and C-UL Listed for indoor/outdoor use and UL-EPH Listed to NSF Standard 37.
Show More Close
 

Technical Specifications

Item # 6JGF8
Mfr. Model # SLC07-1042AC-G
UNSPSC #27131605
Catalog Page 2970
Shipping Weight 50.5 lbs
Country of Origin USA *
Item Low Profile Air Curtain
Air Curtain Max. Door Width 3 ft. 6"
Max. Mounting Height 7 ft.
Air Curtain Air Volume 1188 cfm
Air Curtain dBA @ 10 Feet 54
Width 42-7/8"
Height 8-1/2"
Depth 8"
Number of Motors 1
Phase 1
Voltage 115/208 to 240
Max. Amps 3.4/1.7 to 1.7
Air Curtain Item Low Profile Air Curtain
Air Curtain Heated No
Air Curtain Air Velocity 3300 fpm
Air Curtain Finish Powder Coated
Air Curtain Housing Material Steel
Hz 60
Housing Color White
Motor Type Permanent Split Capacitor
Motor Enclosure Totally Enclosed
Motor HP 1/5
Max. RPM 1680
Number of Speeds 1
Requires Hard Wiring
Standards NSF 37, EPH ANSI, NSF 37, UL Indoor, UL Outdoor and CUL Indoor
Includes Door Limit Switch, Plunger Style for Automatic Operation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In