Check Availability
  • BERNER 

    Low Profile Air Curtain, 3 ft. Max. Door Width, 7 ft. Max. Mount Ht., 54 dBA @ 10 Feet, 3300 fpm

  • Item # 6JGF7
  • Mfr. Model # SLC07-1036AC-G
Low Profile Air Curtain, 3 ft. Max. Door Width, 7 ft. Max. Mount Ht., 54 dBA @ 10 Feet, 3300 fpm Low Profile Air Curtain,8 In. D Low Profile Air Curtain,8 In. D Low Profile Air Curtain,8 In. D Low Profile Air Curtain,8 In. D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use in place of plastic vinyl strip curtains to keep out untempered outside air and help prevent flying insects from entering through open doors. Helps reduce energy costs in applications where doorways need to remain open for prolonged periods.
Show More Close
 

Technical Specifications

Item # 6JGF7
Mfr. Model # SLC07-1036AC-G
UNSPSC #27131605
Catalog Page 2970
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Low Profile Air Curtain
Air Curtain Max. Door Width 3 ft.
Max. Mounting Height 7 ft.
Air Curtain Air Volume 1020 cfm
Air Curtain dBA @ 10 Feet 54
Width 36-7/8"
Height 8-1/2"
Depth 8"
Number of Motors 1
Phase 1
Voltage 115/208 to 240
Max. Amps 3.4/1.7 to 1.7
Air Curtain Item Low Profile Air Curtain
Air Curtain Heated No
Air Curtain Air Velocity 3300 fpm
Air Curtain Finish Powder Coated
Air Curtain Housing Material Steel
Hz 60
Housing Color White
Motor Type Permanent Split Capacitor
Motor Enclosure Totally Enclosed
Motor HP 1/5
Max. RPM 1680
Number of Speeds 1
Requires Hard Wiring
Standards NSF 37, EPH ANSI, NSF 37, UL Indoor, UL Outdoor and CUL Indoor
Includes Door Limit Switch, Plunger Style for Automatic Operation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms