Check Availability
  • BERNER 

    Air Curtain, 6 ft. Max. Door Width, 10 ft. Max. Mount Ht., 69 dBA @ 10 Feet, 3500 fpm

  • Item # 6JGE9
  • Mfr. Model # CHD10-2072EX-160-3X-G
Air Curtain, 6 ft. Max. Door Width, 10 ft. Max. Mount Ht., 69 dBA @ 10 Feet, 3500 fpm Heated Air Curtain,14 In. H,75" W Heated Air Curtain,14 In. H,75" W Heated Air Curtain,14 In. H,75" W Heated Air Curtain,14 In. H,75" W
Qty
  • Web Price
    $3,665.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Bernerâ„¢ 3-speed multipurpose heated air curtain provides a sustainable solution that helps lower energy costs by eliminating untempered outside air from entering through open doors. Provides energy savings, comfort, and insect control.
Show More Close
 

Technical Specifications

Item # 6JGE9
Mfr. Model # CHD10-2072EX-160-3X-G
UNSPSC #27131605
Catalog Page 2970
Shipping Weight 121.0 lbs
Country of Origin USA *
Item Heated Air Curtain
Air Curtain Max. Door Width 6 ft.
Max. Mounting Height 10 ft.
Air Curtain Air Volume 3624 cfm
Air Curtain dBA @ 10 Feet 69
Width 75"
Height 14-3/4"
Depth 14-1/4"
Number of Motors 2
Phase 3
Voltage 208
Max. Amps 51.4
Air Curtain Item Air Curtain
Air Curtain Heated Yes
Air Curtain Air Velocity 3500 fpm
Air Curtain Housing Material Aluminum
Heating kW 15
Hz 60
Housing Color White
Motor Type Permanent Split Capacitor
Motor Enclosure Open Dripproof
Motor HP 1/2
Max. RPM 1750
Number of Speeds 3
Requires Hard Wiring
Standards UL, CUL Indoor Only
Includes (3) Speed Motor with Factory Mounted Wired Fan and Heat Selector Switch, Adjustable Time Delay, 24V Transformer, 24V Magnetic Reed Door Limit Swtich and 24V Thermostat
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms