Check Availability
  • BERNER 

    Air Curtain, 6 ft. Max. Door Width, 8 ft. Max. Mount Ht., 54 dBA @ 10 Feet, 2870 fpm

  • Item # 48WL63
  • Mfr. Model # CLC08-1072EJ-112-G
Air Curtain, 6 ft. Max. Door Width, 8 ft. Max. Mount Ht., 54 dBA @ 10 Feet, 2870 fpm
Qty
  • Web Price
    $2,960.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Air Curtain from Bernerâ„¢ International provides a sustainable solution that helps lower energy costs by eliminating untempered outside air from entering through open doors. A sanitary solution that deters flying insects from entering through open doors. An invisible air barrier protects the opening and is safer than plastic vinyl strip curtains. Low-profile, 2-speed, unheated model helps increase energy savings, comfort, and insect control. For front or rear entry doors. UL and C-UL listed for indoor use.
Show More Close
 

Technical Specifications

Item # 48WL63
Mfr. Model # CLC08-1072EJ-112-G
UNSPSC #27131605
Catalog Page 2970
Shipping Weight 133.0 lbs
Country of Origin USA *
Item Heated Air Curtain
Air Curtain Max. Door Width 6 ft.
Max. Mounting Height 8 ft.
Air Curtain Air Volume 2010 cfm
Air Curtain dBA @ 10 Feet 54
Width 73-5/8"
Height 8-1/2"
Depth 13-1/2"
Number of Motors 1
Phase 1
Voltage 240
Max. Amps 48.4
Air Curtain Item Air Curtain
Air Curtain Heated Yes
Air Curtain Air Velocity 2870 fpm
Air Curtain Housing Material Steel
Heating kW 11.2
Hz 60
Housing Color White
Motor Type Permanent Split Capacitor
Motor Enclosure Open Dripproof
Motor HP 1/5
Max. RPM 1680
Number of Speeds 2
Requires Hard Wiring
Standards UL, CUL Indoor Only
Includes Motor, Fan Speed Switch, Heat On/Off Rocker Switch, Time Delay, 24V Transformer, 24V Magnetic Reed Door Limit Switch, Thermostat
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms