Check Availability
  • BERNER 

    Air Curtain, 16 ft. Max. Door Width, 14 ft. Max. Mount Ht., 69 dBA @ 10 Feet, 7175 fpm

  • Item # 32GF23
  • Mfr. Model # IDC14-4192AXY-G
Air Curtain, 16 ft. Max. Door Width, 14 ft. Max. Mount Ht., 69 dBA @ 10 Feet, 7175 fpm
Qty
  • Web Price
    $6,990.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GF23
Mfr. Model # IDC14-4192AXY-G
UNSPSC #27131605
Shipping Weight 505.0 lbs
Country of Origin USA *
Item Air Curtain
Air Curtain Max. Door Width 16 ft.
Max. Mounting Height 14 ft.
Air Curtain Air Volume 10,140 cfm
Air Curtain dBA @ 10 Feet 69
Width 195"
Height 15"
Depth 18"
Number of Motors 4
Phase 3
Voltage 208/240
Max. Amps 26
Air Curtain Item Air Curtain
Air Curtain Heated No
Air Curtain Air Velocity 7175 fpm
Air Curtain Finish Aluminized
Air Curtain Housing Material Aluminum, Steel
Hz 50-60
Housing Color Gray/Silver
Motor Type Permanent Split Capacitor
Motor Enclosure Open Dripproof
Motor HP 1
Max. RPM 1680
Number of Speeds 2
Requires Hard Wiring
Standards UL Indoor, UL Outdoor, CUL Indoor and AMCA
Includes Factory Mounted Control Panel with 120V Control Voltage, Door Limit Switch, Plunger Style for Automatic Operation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms