Check Availability
  • BERNER 

    Air Curtain, 16 ft. Max. Door Width, 12 ft. Max. Mount Ht., 72 dBA @ 10 Feet, 5292 fpm

  • Item # 32GF18
  • Mfr. Model # IDC12-5192AZ-G
Air Curtain, 16 ft. Max. Door Width, 12 ft. Max. Mount Ht., 72 dBA @ 10 Feet, 5292 fpm
Qty
  • Web Price
    $7,489.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GF18
Mfr. Model # IDC12-5192AZ-G
UNSPSC #27131605
Shipping Weight 545.0 lbs
Country of Origin USA *
Item Air Curtain
Air Curtain Max. Door Width 16 ft.
Max. Mounting Height 12 ft.
Air Curtain Air Volume 7631 cfm
Air Curtain dBA @ 10 Feet 72
Width 195"
Height 15"
Depth 18"
Number of Motors 5
Phase 3
Voltage 480
Max. Amps 7
Air Curtain Item Air Curtain
Air Curtain Heated No
Air Curtain Air Velocity 5292 fpm
Air Curtain Finish Aluminized
Air Curtain Housing Material Aluminum, Steel
Hz 50-60
Housing Color Gray/Silver
Motor Type Permanent Split Capacitor
Motor Enclosure Open Dripproof
Motor HP 1/2
Max. RPM 1680
Number of Speeds 3
Requires Hard Wiring
Standards UL Indoor, UL Outdoor, CUL Indoor and AMCA
Includes Factory Mounted Control Panel with 120V Control Voltage, Door Limit Switch, Plunger Style for Automatic Operation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms