Check Availability
  • BERNARD 

    Nozzle,Centerfire,3/8 in

  • Item # 12A757
  • Mfr. Model # NST-3818B
Nozzle,Centerfire,3/8 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12A757
Mfr. Model # NST-3818B
UNSPSC #23171538
Catalog Page 2412
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Nozzle
Wire Size (In.) 3/8
Series Centerfire(TM)
Material Brass
Size 1/8" Recess
Connection Style Threaded
For MIG Guns Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns
Bore Dia. (In.) 3/8
Bore (mm) 9.524
Style Small, Tapered
Type 1/8" Recess
For Use With BTB (Best of the Best) and Clean Air Fume Extraction MIG Guns
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms