Check Availability
  • BERNARD 

    MIG Welding Gun, 400 A, 15 Ft. L, Miller

  • Item # 11Z571
  • Mfr. Model # Q4015AE8HMC
MIG Welding Gun, 400 A, 15 Ft. L, Miller
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This air-cooled MIG gun features a standard trigger with a Centerfireâ„¢ contact tip. The lightweight handle is designed to offer comfort, and the trigger is designed to be easy to change.
Show More Close
 

Technical Specifications

Item # 11Z571
Mfr. Model # Q4015AE8HMC
UNSPSC #23171508
Shipping Weight 13.7 lbs
Country of Origin USA *
Item MIG Welding Gun
Amps 400A
Rear Connection Miller(R)
Wire Size 0.078 in.
Rotation Deg. 360 Degrees
Neck Tube Type Rotatable
Neck Tube Angle 45 Degrees
Handle Type Curved
Cable Length (Ft.) 15
Series BTB, B Series
Duty Cycle (%) 100% with 100% CO2
Trigger Standard
Liner Universal Conventional Liner
Tip Series Centerfire(TM)
Amps AC 400A
Neck Tube Size Medium
Neck Tube Material Aluminum
MIG Gun Number Q4015AE8HMC
Cable Length (Meters) 4.572
Type Air Cooled
Application MIG, FCAW
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms