Check Availability
  • BERNARD 

    Liner Assembly, 3/32 x 15 Ft.

  • Item # 488G92
  • Mfr. Model # L7A-15
Liner Assembly,  3/32 x 15 Ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488G92
Mfr. Model # L7A-15
UNSPSC #0
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Liner
Sub-Category Conventional Liner
Wire Size (In.) 3/32"
Series Bernard(TM) Universal Conventional Liner
Material High-Carbon Steel
Size 3/32" x 15'
Amperage Range 500-600
Connection Style Threaded
Gun Model All Tweco Models
For MIG Guns Bernard(R) MIG Guns
Style Universal Conventional Liner
Type Liner
For Use With Bernard BTB MIG Guns
Features Smooth Wire Feed, Simplified Inventory, Easy Visual Identification
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms