Check Availability
  • BERNARD 

    Contact Tip, Cr Zr, 3/64", PK10

  • Item # 488G96
  • Mfr. Model # 403-27-45
Contact Tip,  Cr Zr,  3/64", PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488G96
Mfr. Model # 403-27-45
UNSPSC #23171535
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Contact Tip
Sub-Category Contact Tip
Wire Size (In.) 3/64"
Series Tough Lock(TM)
Material Chrome Zirconium
Size 5/16"
Amperage Range 200-600
Connection Style Threaded
Gun Model All Tweco Models
For MIG Guns Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled and Automatic MIG Guns; Bernard BTB MIG Guns; 250 Amp S-Gun MIG Gun, TGX MIG Guns, T-Gun Water-Cooled MIG Guns, Clean Air Fume Extraction Guns
Style Threaded
Type Contact Tip
For Use With TOUGH GUN(TM) MIG Guns
Features Large Tapered Contacts Between Components Ensure Excellent Electrical Conductivity, Accuracy and Heat Dissipation for Longer Life.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms