Check Availability
  • BERNARD 

    Centerfire Diffuser, Large Nozzle

  • Item # 488G99
  • Mfr. Model # D-1B4
Centerfire Diffuser,  Large Nozzle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488G99
Mfr. Model # D-1B4
UNSPSC #23171538
Shipping Weight 0.095 lbs
Country of Origin USA *
Item Diffuser
Sub-Category Gas Diffuser
Series Centerfire(TM)
Material Brass
Size Large
Amperage Range 200-600
Connection Style Threaded
Gun Model All Tweco Models
For MIG Guns Binzel(R) MIG Guns
Style Binzel(R) ALPHA 4, ALPHA 4 Automatic Large Diffuser
Type Conversion Diffuser
For Use With Binzel(R) ALPHA 4, ALPHA 4 Automatic
Features Simplify Parts Management and Improve Mig Welding Performance By Converting to Centerfire(TM) Consumables
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms