Check Availability
  • BERNARD 

    Adapter Head, 15/32" x 1-1/8" x 15/32"

  • Item # 488G93
  • Mfr. Model # 1380017
Adapter Head,  15/32" x 1-1/8" x 15/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488G93
Mfr. Model # 1380017
UNSPSC #23171538
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Adapter Head
Sub-Category Adapter Head
Series Centerfire(TM) and Quik Tip(TM)
Material Brass
Size 15/32" H x 1-1/8" W x 15/32" D
Amperage Range 200-600
Connection Style Fitted
Gun Model All Tweco Models
For MIG Guns Tweco(R) & Lincoln(R) MIG Guns
Style Tweco ELC 450, EL 450, EL 600, Supra XT, Lincoln Magnum 500
Type Conversion Adapter
For Use With Tweco(R) ELC, 450, EL 450, EL 600, Supra(R) XT MIG Guns
Features Simplify Parts Management and Improve Mig Welding Performance By Converting to Centerfire(TM) Consumables
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms