Check Availability
  • BERKSHIRE 

    ValuClean® Plus 50% Rayon/50% Polyester Hydroentangled Cleanroom Wipes, 300 Ct. 9" x 9" Sheets, Whit

  • Item # 39T074
  • Mfr. Model # VCLP.0909.20
ValuClean® Plus 50% Rayon/50% Polyester Hydroentangled Cleanroom Wipes, 300 Ct. 9" x 9" Sheets, Whit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39T074
Mfr. Model # VCLP.0909.20
UNSPSC #47131502
Shipping Weight 1.85 lbs
Country of Origin Taiwan *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 9" x 9"
Number of Sheets 300
Material 50% Rayon/50% Polyester Hydroentangled
Product Series ValuClean(R) Plus
Self-Dispensing Package No
Containers per UOM 1
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms