Check Availability
Swab,162mm,Polyester,Flex Tip,PK100
  • BERKSHIRE 

    Swab,162mm,Polyester,Flex Tip,PK100

  • Item # 6ENY6
  • Mfr. Model # LTP1465.10
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Generates low particles and fibers and is ideal for a variety of cleaning tasks in critical applications and cleanroom environments. Has a continuous-filament polyester knit head for low ions and extractables. Highly abrasion-resistant.
Show More Close
 

Technical Specifications

Item # 6ENY6
Mfr. Model # LTP1465.10
UNSPSC #41112601
Catalog Page 661
Shipping Weight 0.25 lbs
Country of Origin China *
Item Swab
Type Cleanroom
Style Flexible Tip
Material Polyester
Color Green Handle
Gauge 162mm
Size 162mm

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.