Check Availability
  • BERKSHIRE 

    Swab,70mm,Foam,Pointed Tip,PK100

  • Item # 6ENY0
  • Mfr. Model # LTO70P.20
  • (1)
Swab,70mm,Foam,Pointed Tip,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6ENY0
Mfr. Model # LTO70P.20
UNSPSC #41112601
Catalog Page 661
Shipping Weight 0.06 lbs
Country of Origin China *
Item Swab
Type Cleanroom
Style Pointed Tip
Material Foam
Color Green Handle
Gauge 70mm
Size 70mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.