Check Availability
  • BERKSHIRE 

    Slide On Polyester String Wet Mop Head, White

  • Item # 46D111
  • Mfr. Model # BCM.1.12
Slide On Polyester String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46D111
Mfr. Model # BCM.1.12
UNSPSC #47131617
Shipping Weight 0.82 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Polyester
Mop Head Color White
Mop Connection Type Slide On
Mop End Type Loop
Handle Included No
Series BCR
Features Autoclavable
Item Mop Head
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms