Check Availability
  • BERKSHIRE 

    Pro-Wipe® OS Polypropylene Cleanroom Wipes, 100 Ct. 12" x 12" Sheets, White

  • Item # 39T083
  • Mfr. Model # PWOS12.12
Pro-Wipe® OS Polypropylene Cleanroom Wipes, 100 Ct. 12" x 12" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39T083
Mfr. Model # PWOS12.12
UNSPSC #47131502
Shipping Weight 1.65 lbs
Country of Origin Turkey *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 12" x 12"
Number of Sheets 100
Material Polypropylene
Product Series Pro-Wipe(R) OS
Self-Dispensing Package No
Containers per UOM 1
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In