Check Availability
  • BERKSHIRE 

    Pro-Wipe® AP 50% Rayon/50% Polyester Hydroentangled Cleanroom Wipes, 100 Ct. 12" x 12" Sheets, White

  • Item # 39T085
  • Mfr. Model # PWAP12.24
Pro-Wipe® AP 50% Rayon/50% Polyester Hydroentangled Cleanroom Wipes, 100 Ct. 12" x 12" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39T085
Mfr. Model # PWAP12.24
UNSPSC #47131502
Shipping Weight 1.25 lbs
Country of Origin Taiwan *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 12" x 12"
Number of Sheets 100
Material 50% Rayon/50% Polyester Hydroentangled
Product Series Pro-Wipe(R) AP
Self-Dispensing Package No
Containers per UOM 1
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms