Check Availability
  • BERKSHIRE 

    Pro-Wipe 750 Thermally bonded 60% polypropylene/40% cellulose Cleanroom Wipes, 75 Ct. 12" x 12" Shee

  • Item # 3LDL6
  • Mfr. Model # PW750.1212.20
Pro-Wipe 750 Thermally bonded 60% polypropylene/40% cellulose Cleanroom Wipes, 75 Ct. 12" x 12" Shee
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3LDL6
Mfr. Model # PW750.1212.20
UNSPSC #47131502
Shipping Weight 1.24 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 12" x 12"
Number of Sheets 75
Material Thermally bonded 60% polypropylene/40% cellulose
Product Series Pro-Wipe 750
Self-Dispensing Package No
Containers per UOM 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms