Check Availability
  • BERKSHIRE 

    Pro-Wipe 750 Thermally bonded 60% polypropylene/40% cellulose Cleanroom Wipes, 150 Ct. 9" x 9" Sheet

  • Item # 3LDL5
  • Mfr. Model # PW750.0909.20
Pro-Wipe 750 Thermally bonded 60% polypropylene/40% cellulose Cleanroom Wipes, 150 Ct. 9" x 9" Sheet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3LDL5
Mfr. Model # PW750.0909.20
UNSPSC #47131502
Shipping Weight 1.32 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 9" x 9"
Number of Sheets 150
Material Thermally bonded 60% polypropylene/40% cellulose
Product Series Pro-Wipe 750
Self-Dispensing Package No
Containers per UOM 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms