Check Availability
  • BERKSHIRE 

    Polx® 1200 100% continuous filament knitted polyester Cleanroom Wipes, 150 Ct. 9" x 9" Sheets, White

  • Item # 3LDN3
  • Mfr. Model # P1200.0909.8
Polx® 1200 100% continuous filament knitted polyester Cleanroom Wipes, 150 Ct. 9" x 9" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Use for cleaning delicate surfaces and equipment in laboratories, research facilities, hospitals, and manufacturing setting. Nonshedding consruction makes them ideal for aggressive cleaning and disinfecting in applications where high concentrations of liquid are in use with rough surfaces.
Show More Close
 

Technical Specifications

Item # 3LDN3
Mfr. Model # P1200.0909.8
UNSPSC #47131502
Catalog Page 661
Shipping Weight 1.78 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 9" x 9"
Number of Sheets 150
Material 100% continuous filament knitted polyester
Product Series Polx(R) 1200
Self-Dispensing Package No
Containers per UOM 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms