Check Availability
  • BERKSHIRE 

    Mop Wiper , White, Cleanroom, PK50

  • Item # 45YN41
  • Mfr. Model # MSVP1018B10
Mop Wiper , White, Cleanroom, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45YN41
Mfr. Model # MSVP1018B10
UNSPSC #47131502
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Mop Wiper
Type Cleanroom
Style Knitted Cover
Material Polyester
Color White
Capacity 10" x 18"
Size 10" x 18"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.