Check Availability
  • BERKSHIRE 

    Mop Holder, Black, Cleanroom

  • Item # 45YN36
  • Mfr. Model # BCRVSMOP1
Mop Holder, Black, Cleanroom
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45YN36
Mfr. Model # BCRVSMOP1
UNSPSC #47131609
Shipping Weight 5.0 lbs
Country of Origin Germany *
Item Mop Holder
Type Cleanroom
Style Ergonomic
Material Plastic
Color Black
Capacity 1L
Size 4" x 16"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.