Check Availability
  • BERKSHIRE 

    MicroSeal SuperSorb® Lite 2-Ply Knitted Polyester Cleanroom Wipes, 50 Ct. 12" x 12" Sheets, White

  • Item # 39T051
  • Mfr. Model # SSLT.1212.16
MicroSeal SuperSorb® Lite 2-Ply Knitted Polyester Cleanroom Wipes, 50 Ct. 12" x 12" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39T051
Mfr. Model # SSLT.1212.16
UNSPSC #47131502
Shipping Weight 2.0 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 12" x 12"
Number of Sheets 50
Material 2-Ply Knitted Polyester
Product Series MicroSeal SuperSorb(R) Lite
Self-Dispensing Package No
Containers per UOM 1
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms