Check Availability
  • BERKSHIRE 

    MicroSeal SuperSorb® Lite 2-Ply Knitted Polyester Cleanroom Wipes, 100 Ct. 9" x 9" Sheets, White

  • Item # 39T050
  • Mfr. Model # SSLT.0909.14
MicroSeal SuperSorb® Lite 2-Ply Knitted Polyester Cleanroom Wipes, 100 Ct. 9" x 9" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39T050
Mfr. Model # SSLT.0909.14
UNSPSC #47131502
Shipping Weight 2.0 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 9" x 9"
Number of Sheets 100
Material 2-Ply Knitted Polyester
Product Series MicroSeal SuperSorb(R) Lite
Self-Dispensing Package No
Containers per UOM 1
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms