Check Availability
  • BERKSHIRE 

    MicroSeal SuperSorb® 2-Ply Polyester Cleanroom Wipes, 50 Ct. 8" x 12" Sheets, White

  • Item # 46D118
  • Mfr. Model # MSSS.0812.12
MicroSeal SuperSorb® 2-Ply Polyester Cleanroom Wipes, 50 Ct. 8" x 12" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46D118
Mfr. Model # MSSS.0812.12
UNSPSC #47131502
Shipping Weight 2.0 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 8" x 12"
Number of Sheets 50
Material 2-Ply Polyester
Product Series MicroSeal SuperSorb(R)
Self-Dispensing Package No
Containers per UOM 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms