Check Availability
  • BERKSHIRE 

    MicroSeal® 1200 Knitted Polyester Cleanroom Wipes, 100 Ct. 9" x 9" Sheets, White

  • Item # 39T046
  • Mfr. Model # MS1200.0909.8
MicroSeal® 1200 Knitted Polyester Cleanroom Wipes, 100 Ct. 9" x 9" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39T046
Mfr. Model # MS1200.0909.8
UNSPSC #47131502
Shipping Weight 2.0 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 9" x 9"
Number of Sheets 100
Material Knitted Polyester
Product Series MicroSeal(R) 1200
Self-Dispensing Package No
Containers per UOM 1
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms