Check Availability
  • BERKSHIRE 

    MicroFirst LP® 55% Cellulose/45% Polyester Cleanroom Wipes, 150 Ct. 12" x 12" Sheets, White

  • Item # 46D089
  • Mfr. Model # PJ700.1212.20
MicroFirst LP® 55% Cellulose/45% Polyester Cleanroom Wipes, 150 Ct. 12" x 12" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46D089
Mfr. Model # PJ700.1212.20
UNSPSC #47131502
Shipping Weight 1.78 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 12" x 12"
Number of Sheets 150
Material 55% Cellulose/45% Polyester
Product Series MicroFirst LP(R)
Self-Dispensing Package No
Containers per UOM 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms