Check Availability
  • BERKSHIRE 

    Labx® 170 80% abaca and 20% wood pulp nonwoven Cleanroom Wipes, 500 Ct. 18" x 18" Sheets, White

  • Item # 46D087
  • Mfr. Model # LB170.1818.10
Labx® 170 80% abaca and 20% wood pulp nonwoven Cleanroom Wipes, 500 Ct. 18" x 18" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46D087
Mfr. Model # LB170.1818.10
UNSPSC #47131502
Shipping Weight 4.0 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 18" x 18"
Number of Sheets 500
Material 80% abaca and 20% wood pulp nonwoven
Product Series Labx(R) 170
Self-Dispensing Package No
Containers per UOM 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms