Check Availability
  • BERKSHIRE 

    Labx® 170 80% Manila Hemp/20% Wood Pulp Cleanroom Wipes, 500 Ct. 12" x 12" Sheets, White

  • Item # 39T068
  • Mfr. Model # LB170.1212.20
Labx® 170 80% Manila Hemp/20% Wood Pulp Cleanroom Wipes, 500 Ct. 12" x 12" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39T068
Mfr. Model # LB170.1212.20
UNSPSC #47131502
Shipping Weight 2.0 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 12" x 12"
Number of Sheets 500
Material 80% Manila Hemp/20% Wood Pulp
Product Series Labx(R) 170
Self-Dispensing Package No
Containers per UOM 1
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms