Check Availability
  • BERKSHIRE 

    Labx® 170 80% Manila Hemp/20% Wood Pulp Cleanroom Wipes, 500 Ct. 9" x 9" Sheets, White

  • Item # 39T067
  • Mfr. Model # LB170.0909.40
Labx® 170 80% Manila Hemp/20% Wood Pulp Cleanroom Wipes, 500 Ct. 9" x 9" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Wipers provide soft, gentle, and effective cleaning on delicate surfaces and equipment in laboratories, research facilities, hospitals, and manufacturing settings. Very low lint. Contains no binders or additives. Lightweight and absorbent.
Show More Close
 

Technical Specifications

Item # 39T067
Mfr. Model # LB170.0909.40
UNSPSC #47131502
Catalog Page 661
Shipping Weight 1.0 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 9" x 9"
Number of Sheets 500
Material 80% Manila Hemp/20% Wood Pulp
Product Series Labx(R) 170
Self-Dispensing Package No
Containers per UOM 1
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms