Check Availability
  • BERKSHIRE 

    Labx® 123 Manila Hemp Cleanroom Wipes, 500 Ct. 9" x 9" Sheets, White

  • Item # 39T065
  • Mfr. Model # LB123.0909.60
Labx® 123 Manila Hemp Cleanroom Wipes, 500 Ct. 9" x 9" Sheets, White
Qty
  • Web Price
    $35.78 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39T065
Mfr. Model # LB123.0909.60
UNSPSC #47131502
Shipping Weight 0.716 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 9" x 9"
Number of Sheets 500
Material Manila Hemp
Product Series Labx(R) 123
Self-Dispensing Package No
Containers per UOM 1
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms