Check Availability
  • BERKSHIRE 

    EcoClean®60 Cotton Cleanroom Wipes, 300 Ct. 9" x 9" Sheets, White

  • Item # 6ENZ0
  • Mfr. Model # ECW60.0909.20
EcoClean®60 Cotton Cleanroom Wipes, 300 Ct. 9" x 9" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Biodegradeable wipers provide soft, gentle, and effective cleaning on delicate surfaces and equipment in laboratories, research facilities, hospitals, and manufacturing settings. Very low lint. Contains no binders or additives. Lightweight and absorbent.
Show More Close
 

Technical Specifications

Item # 6ENZ0
Mfr. Model # ECW60.0909.20
UNSPSC #47131502
Catalog Page 661
Shipping Weight 1.95 lbs
Country of Origin China *
Wiper Classification Limited Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 9" x 9"
Number of Sheets 300
Material Cotton
Product Series EcoClean(R)60
Self-Dispensing Package No
Containers per UOM 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms