Check Availability
  • Dry Wipes
  • BERKSHIRE 

    Durx® 770 55% cellulose/45% polyester with ultra low particle and fiber treatment Cleanroom Wipes, 3

  • Item # 3LDK6
  • Mfr. Model # DR770.0909.20
Durx® 770 55% cellulose/45% polyester with ultra low particle and fiber treatment Cleanroom Wipes, 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LDK6
Mfr. Model # DR770.0909.20
UNSPSC #47131502
Shipping Weight 47.3 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 9" x 9"
Number of Sheets 300
Material 55% cellulose/45% polyester with ultra low particle and fiber treatment
Product Series Durx(R) 770
Self-Dispensing Package No
Containers per UOM 20
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms