Check Availability
  • BERKSHIRE 

    Durx® 670 55% cellulose/45% polyester Cleanroom Wipes, 300 Ct. 9" x 9" Sheets, White

  • Item # 3LDK9
  • Mfr. Model # DR670.0909.20
Durx® 670 55% cellulose/45% polyester Cleanroom Wipes, 300 Ct. 9" x 9" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3LDK9
Mfr. Model # DR670.0909.20
UNSPSC #47131502
Shipping Weight 2.1 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 9" x 9"
Number of Sheets 300
Material 55% cellulose/45% polyester
Product Series Durx(R) 670
Self-Dispensing Package No
Containers per UOM 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms