Check Availability
  • BERKSHIRE 

    Durx® 670 55% Cellulose/45% Polyester Cleanroom Wipes, 1200 Ct. 4" x 4" Sheets, White

  • Item # 46D084
  • Mfr. Model # DR670.0404.10
Durx® 670 55% Cellulose/45% Polyester Cleanroom Wipes, 1200 Ct. 4" x 4" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46D084
Mfr. Model # DR670.0404.10
UNSPSC #47131502
Shipping Weight 1.7 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 4" x 4"
Number of Sheets 1200
Material 55% Cellulose/45% Polyester
Product Series Durx(R) 670
Self-Dispensing Package No
Containers per UOM 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms