Check Availability
  • BERKSHIRE 

    Durx® 670 55% Cellulose/45% Polyester Hydroentangled Cleanroom Wipes, 150 Ct. 18" x 18" Sheets, Whit

  • Item # 39T062
  • Mfr. Model # DR670.1818.10
Durx® 670 55% Cellulose/45% Polyester Hydroentangled Cleanroom Wipes, 150 Ct. 18" x 18" Sheets, Whit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Wipers help reduce surface residue, avoid contamination, and minimize costs when cleaning delicate surfaces and equipment in laboratories, research facilities, hospitals, and manufacturing settings. Nonwoven polyester/cellulose blend is designed for spill control and wet wiping.
Show More Close
 

Technical Specifications

Item # 39T062
Mfr. Model # DR670.1818.10
UNSPSC #47131502
Catalog Page 661
Shipping Weight 4.3 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 18" x 18"
Number of Sheets 150
Material 55% Cellulose/45% Polyester Hydroentangled
Product Series Durx(R) 670
Self-Dispensing Package No
Containers per UOM 1
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms