Check Availability
  • BERKSHIRE 

    Durx® 570 55% Cellulose/45% Polyester Hydroentangled Cleanroom Wipes, 150 Ct. 12" x 12" Sheets, Whit

  • Item # 39T061
  • Mfr. Model # DR570.1212.10
Durx® 570 55% Cellulose/45% Polyester Hydroentangled Cleanroom Wipes, 150 Ct. 12" x 12" Sheets, Whit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39T061
Mfr. Model # DR570.1212.10
UNSPSC #47131502
Shipping Weight 1.73 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 12" x 12"
Number of Sheets 150
Material 55% Cellulose/45% Polyester Hydroentangled
Product Series Durx(R) 570
Self-Dispensing Package No
Containers per UOM 1
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms