Check Availability
  • BERKSHIRE 

    Choice® 800 Knitted Polyester Cleanroom Wipes, 150 Ct. 9" x 9" Sheets, White

  • Item # 39T078
  • Mfr. Model # CH809.10
Choice® 800 Knitted Polyester Cleanroom Wipes, 150 Ct. 9" x 9" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39T078
Mfr. Model # CH809.10
UNSPSC #47131502
Shipping Weight 2.3 lbs
Country of Origin China *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color White
Sheet Size 9" x 9"
Number of Sheets 150
Material Knitted Polyester
Product Series Choice(R) 800
Self-Dispensing Package No
Containers per UOM 1
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms