Check Availability
  • BERKSHIRE 

    BlueSorb® 750 55% cellulose/45% polyester Cleanroom Wipes, 300 Ct. 4" x 4" Sheets, Blue

  • Item # 3LDL2
  • Mfr. Model # BS750.0404.40
BlueSorb® 750 55% cellulose/45% polyester Cleanroom Wipes, 300 Ct. 4" x 4" Sheets, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Wipers help reduce surface residue, avoid contamination, and minimize costs when cleaning delicate surfaces and equipment in laboratories, research facilities, hospitals, and manufacturing settings. Nonwoven polyester/cellulose blend is designed for spill control and wet wiping.
Show More Close
 

Technical Specifications

Item # 3LDL2
Mfr. Model # BS750.0404.40
UNSPSC #47131502
Catalog Page 661
Shipping Weight 0.5 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Cleanroom Wipes
Dispensing Form Soft Pack
Product Color Blue
Sheet Size 4" x 4"
Number of Sheets 300
Material 55% cellulose/45% polyester
Product Series BlueSorb(R) 750
Self-Dispensing Package No
Containers per UOM 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms