Check Availability
  • BENJAMIN MOORE 

    Satin Exterior Paint, Water Base, Sienna Clay, 1 gal.

  • Item # 23V293
  • Mfr. Model # N4483X001CC104
Satin Exterior Paint, Water Base, Sienna Clay, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ultra SpecĀ® EXT Exterior Paint
Provides excellent coverage with durable adhesion to a variety of surfaces. Easy application and for commercial applications.
Note: All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 23V293
Mfr. Model # N4483X001CC104
UNSPSC #31211508
Shipping Weight 12.317 lbs
Country of Origin USA *
Item Exterior Paint
For Use On Surface Material Brick, Concrete, Drywall, Metal, Plastic, Stucco, Wood
Paint Base Type Water
Paint Color Family Oranges
Color Sienna Clay
Finish Satin
Size 1 gal.
Coverage 350 to 450 sq. ft./gal.
VOC Content 46g/L
Dry Time Recoat 4 hr.
Dry Time 1 hr.
Application Method Brush, Roll, Spray
Standards VOC Complaint, MPI #15
* This product's country of origin is subject to change

Alternate Search Terms