Check Availability
Low Lustre Exterior Paint, Water Base, Persian Melon, 5 gal.
  • BENJAMIN MOORE 

    Low Lustre Exterior Paint, Water Base, Persian Melon, 5 gal.

  • Item # 22X131
  • Mfr. Model # N4012X005CC117
Qty
Invalid Quantity
Share This Product Add to List

Product Details

RegalĀ® Select Exterior Paint
High build formula allows for thicker coat for optimum hide with fewer coats. Resists cracking, peeling, fading, mildew, and stains.
Note: All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 22X131
Mfr. Model # N4012X005CC117
UNSPSC #31211508
Shipping Weight 60.086 lbs
Country of Origin USA *
Item Exterior Paint
For Use On Surface Material Brick, Concrete, Drywall, Metal, Plastic, Stucco, Wood
Paint Base Type Water
Paint Color Family Oranges
Color Persian Melon
Finish Low Lustre
Size 5 gal.
Coverage 250 to 350 sq. ft./gal.
VOC Content 40g/L
Dry Time Recoat 4 hr.
Dry Time 1 hr.
Application Method Brush, Roll, Spray
Standards VOC Complaint

* This product's country of origin is subject to change

Alternate Search Terms