Check Availability
  • BENJAMIN MOORE 

    2" Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 38M548
  • Mfr. Model # 066720017
2" Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-quality paintbrush has extra-firm synthetic bristles for a stronger, stiffer touch and chiseled trim. Bristles are a blend of tapered nylon and polyester filaments for use with both water- and oil-based paints and finishes. Made with a sanded and polished hardwood handle and copper ferrule, it is part of the Benjamin MooreĀ® Professional Brush Series.
Show More Close
 

Technical Specifications

Item # 38M548
Mfr. Model # 066720017
UNSPSC #31211904
Shipping Weight 0.2 lbs
Country of Origin China *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 2"
Basic Bristle Material Synthetic
Bristle Material Polyester/Nylon
Basic Handle Material Wood
Bristle Stiffness Firm
Paint Base Type Oil, Water
Brush Thickness 9/16"
Bristle Length 2-3/4"
Handle Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions