Check Availability
  • BEND-A-DRAIN 

    25 ft. Single Perforated Flexible Pipe, 4" Pipe Dia.

  • Item # 49ET07
  • Mfr. Model # 337325BS
25 ft. Single Perforated Flexible Pipe, 4" Pipe Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Installs quickly and efficiently with less cuts and fewer fittings, this BEND A DRAIN flexible pipe expands lengthwise and allows unlimited angular adjustments for most drainage applications. Design allows you to avoid obstacles, and once positioned the pipe remains in place to ease installation. It’s suitable for most above ground or in buried applications. The compacted packaging eases storage and transport to your jobsite.
Show More Close
 

Technical Specifications

Item # 49ET07
Mfr. Model # 337325BS
UNSPSC #40142115
Catalog Page 2808
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Flexible Pipe
Product Group - Drainage Flexible Pipe
Wall Type - Drains Single
Wall Style - Drainage Corrugated
Perforations Perforated
Pipe Dia. 4"
Pipe Length 25 ft.
Material - Pipe Polyethylene
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms