Check Availability
  • BENCHPRO 

    Workbench, Stainless Steel, 30" Depth, 30" Height, 48" Width, 6600 lb. Load Capacity

  • Item # 12V537
  • Mfr. Model # KN3048
Workbench, Stainless Steel, 30" Depth, 30" Height, 48" Width, 6600 lb. Load Capacity Workbench,SS,48" W,30" D
Qty
  • Web Price
    $743.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 12V537
Mfr. Model # KN3048
UNSPSC #24102006
Shipping Weight 144.0 lbs
Country of Origin Mexico *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 6600 lb.
Workbench/Table Surface Material Stainless Steel
Workbench/Table Frame Material Steel
Load Capacity Range 5000 lb. to 9999 lb.
Width 48"
Depth 30"
Height 30"
Workbench/Table Leg Type Straight
Top Thickness 1-1/4"
Color Blue
Finish Powder Coated
Includes Heavy Duty Leveling Glide
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms