Check Availability
  • BENCHPRO 

    Workbench, Butcher Block, 30" Depth, 30" Height, 120" Width, 6600 lb. Load Capacity

  • Item # 12V532
  • Mfr. Model # KW30120
Workbench, Butcher Block, 30" Depth, 30" Height, 120" Width, 6600 lb. Load Capacity Workbench,Butcher Block,120" W,30" D
Qty
  • Web Price
    $1,713.03 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12V532
Mfr. Model # KW30120
UNSPSC #24102006
Shipping Weight 275.0 lbs
Country of Origin Mexico *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 6600 lb.
Workbench/Table Surface Material Butcher Block
Workbench/Table Frame Material Steel
Load Capacity Range 5000 lb. to 9999 lb.
Width 120"
Depth 30"
Height 30"
Workbench/Table Leg Type Straight
Top Thickness 1-3/4"
Color Blue
Finish Powder Coated
Includes Heavy Duty Leveling Glide
* This product's country of origin is subject to change

Welcome Sign In